Adapter ∙ 3/8 inch (10 mm) square, hollow ∙ 5/16 inch (8 mm) hexagon, hollow ∙ Length: 31 mm

Article no.: 2250-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for machine use no
Drive size, square profile 3/8 inch
Width across flats, for hex socket screws 5/16 in
Special features, for hex socket screws with screw holder function
Type of product adapter
Surface chrome-plated
Overall length 31 mm
Drive square profile
Output drive for hex socket screws

Identification & Classification

Article number 2250-3
EAN / GTIN 4000896015474
Manufacturer number 2250-3
L-Number L60140 1206
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Inside square 10 = 38″ → for inside hexagon profile 8 = 516
  • Inside square and inside hexagon sockets
  • With locking spring to securely hold the bits
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Hexagon, hollow 8 mm (5/16 inch)
  • Dimensions / length: 31 mm
  • Net weight: 0.04 kg
  • For manual operation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart