{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | plastic | |
| With key | no | |
| No tools required for assembly | yes | |
| Length | 170 mm | |
| Depth | 29 mm | |
| Type of product | twist handle |
| Article number | 225.A | |
| EAN / GTIN | 7610733044207 | |
| Manufacturer number | PB 225.A | |
| L-Number | L60060 1197 |