{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cutter diameter Dc | 80 mm | |
| Mounting hole diameter D3 | 27 mm | |
| Overall length L | 50 mm | |
| Max. cutting depth L2 | 2.5 mm | |
| Number of effective cutters (peripheral side) Z | 5 | |
| Setting angle | 12 degrees | |
| Through-coolant | yes | |
| Interface position | on the machine | |
| Holder type | milling arbor mounting | |
| Holder version | metric | |
| Holder size, metric | 27 mm | |
| Type of mounting | hole (internal mounting) | |
| Relief angle | 5 degrees | |
| Cooling lubricant | yes | |
| Type of fastening for insert | S – screwed through the bore (with counterbore) | |
| Series | 7792VX | |
| Interface | joint 1 | |
| Gauge length A | 50 mm | |
| Cutting direction | right-hand cutting | |
| Machining method | circular milling (round milling) (FZI); countersinking (plunge milling) (FSE); face milling (FPL) | |
| Machining strategy | HPC | |
| Type of product | copy mill | |
| Suitable indexable insert | XD.. 1205 | |
| Indexable insert size | 12 |
| Article number | 221908 80/5 | |
| EAN / GTIN | 4059782505315 | |
| Manufacturer number | 5656730 | |
| Manufacturer/responsible person | Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 Rosbach vor der Höhe, Germany, www.kennametal.com |