{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length L | 48.2 mm | |
| Gauge length A | 25.2 mm | |
| Through-coolant | yes | |
| Interface position | on the machine | |
| Holder type | screw holder | |
| Interface coding | SAD01200115 | |
| Nominal size of mounting thread | M12 | |
| Holder version | metric | |
| Holder size, metric | 0120 mm | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | Gewindefräskopf | |
| Interface | joint 1 | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | TN1103014N | |
| Insert designation | TN1103014N | |
| Usable length L1 | 25.2 mm | |
| Weight | 80 g | |
| Cutting direction | right-hand cutting | |
| Machining method | spiral milling (thread milling) (FSC) | |
| Cutter diameter min. D1 | 26.6 mm | |
| Head diameter D2 | 21 mm | |
| Collar diameter D3 | 21 mm | |
| Max. cutting edge length | 6.2 mm | |
| Head length L | 25.2 mm | |
| Cutting direction | right-hand | |
| Number of effective cutters (peripheral side) | 3 | |
| Number of insert mounting levels | 1 | |
| Number of inserts per mounting level | 1 | |
| Tool version | steel support with soldered carbide cutter inserts | |
| Content | single part | |
| Type of product | thread milling cutter | |
| Mounting thread M | M12 |
| Article number | 218110 26 | |
| EAN / GTIN | 4062406245245 | |
| Manufacturer number | 218110 26 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |