APMT 100305 TR UNI

Article no.: 215880 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 20.04 / Piece
  • from 10 Piece
    US $ 16.70 / Piece
on request
In stock
13,724 pieces in stock

Product details

Technical Data

ISO code indexable insert APMT 100305 TR
Type UNI
Corner radius 0.5 mm
Grade HB7520
Tool material Carbide
Insert thickness 3.55 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215880 UNI
EAN / GTIN 4045197303127

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
240
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
125
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
GG(G)
K
220
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Inserts with highly positive geometry and helical cutting edges.

Note:

Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart