Add on kit for drawer

Article no.: 2149
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, blue Brillant blue
Material sheet metal
Surface powder-coated
Usable width BnS 410 mm
Usable depth TnS 475 mm
Usable height HnS 105 mm
With grip handle yes
Guided pull-out shelves yes
Drawer runner type ball cage guides
With lock yes
Type of lock cylinder lock
Colour blue
Type of product drawer

Identification & Classification

Article number 2149
EAN / GTIN 4017976321493
Manufacturer number 2149
L-Number L90080 385
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

accessories

Description:

Add-on kit for table top carts, steel plate drawer with ball pull-out and cylinder lock. Height x Width x Depth inside 105 x 410 x 475 mm (2 kits possible, for type 2400/2420 no drawer available).

Feature:

  • Colour: blue
  • Note: 105 x 410 x 475 mm (HxBxT inside)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart