{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 1041 | |
| Series | BluGuard | |
| Manufacturer’s designation | Schlosserhammer BluGuard | |
| Packaging | loose | |
| Material of head | steel | |
| Overall length | 360 mm | |
| Handle protection | yes | |
| Type | steel | |
| Length, handle | 360 mm | |
| Material, handle | hickory wood | |
| Surface, handle | ground | |
| Type of product | engineer’s hammer | |
| Total weight | 1.1 g | |
| Content | single part | |
| Handle | handle |
| Article number | 2140-100 | |
| EAN / GTIN | 4000896196180 | |
| Manufacturer number | 2140-100 | |
| L-Number | L60140 3897 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |