{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | single part | |
| Series | BluGuard | |
| Packaging | loose | |
| Standard | DIN 1041 | |
| Material of head | steel | |
| Surface | ground | |
| Face form | flat | |
| Overall length | 310 mm | |
| Striking face | smooth | |
| Unit for weight without handle | metric | |
| Weight without handle | 400 g | |
| Handle protection | yes | |
| Type | steel | |
| Length, handle | 310 mm | |
| Material, handle | hickory wood | |
| Surface, handle | ground | |
| Type of product | engineer’s hammer | |
| Handle | handle |
| Article number | 2140N-40 | |
| EAN / GTIN | 4000896268306 | |
| Manufacturer number | 2140N-40 | |
| L-Number | L60330 103645 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |