Dead-blow hammers, interchangeable tips 35 mm Safety Lock System

Article no.: 212A.35SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 212A.35SLS
EAN / GTIN 3662424028526
Manufacturer number 212A.35SLS
L-Number L60130 9627
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental drop.
  • Special securing by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • Fibreglass handle
  • Middle section made of steel
  • Easily replaceable special attachments made of nylon
  • Hardness Shore D 74 ± 5
  • Ergonomic PVC handle
  • Epoxy black

Feature:

  • d [mm]: 35
  • L [mm]: 305
  • L1 [mm]: 112
  • [kg]: 0.725

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart