{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cutter version | chamfered and rounded (S) | |
| Number of teeth | 4 pcs. | |
| ISO-Code | XDLW 070308 SR | |
| Insert thickness T | 3.18 mm | |
| Corner radius R | 0.8 mm | |
| Coating | CVD | |
| Weight | 6 g | |
| Manufacturer’s designation | XDLW 070308 SR | |
| Base form | base profile X | |
| Width of insert B | 3.18 mm | |
| Thickness of insert S | 3.18 mm | |
| Insert version | neutral | |
| Length of cutting edge l | 6.8 mm | |
| Height of cutting edge | 3.18 mm | |
| Diameter of insert d | 8 mm | |
| Corner angle | 90 degrees | |
| Rake face chamfer width C | 20 mm | |
| Rake face chamfer angle | 15 degrees | |
| Rake angle | 0 degrees | |
| Setting angle | 12 degrees | |
| Normal clearance angle (main cutting edge) | 9 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 9 degrees | |
| Normal clearance angle (flat cutting edge) | 6 degrees | |
| Radius of main cutting edge R | 18 mm | |
| Attachment hole diameter | 3.55 mm | |
| Type of chip breaker | SR | |
| Cutting depth ap, min. | 0.1 mm | |
| Tool material | HC-P20 | |
| Machining group, manufacturer-specific | P | |
| Machining group | P (steel) | |
| Cutting media, manufacturer’s designation | HB4025 | |
| Insert designation | XDLW070308 | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Direction of action | neutral | |
| Suitable for material | steel (P) | |
| Tolerance Class | L | |
| Machining strategy | HPC | |
| Type of fastening | hole | |
| Chip breaker | yes | |
| Number of potential uses | 4 pcs. | |
| Content | 1 pcs. | |
| Content | single part | |
| Correction factor fz | 2.5 |
| Article number | 212931 ST1400 | |
| EAN / GTIN | 4069515004909 | |
| Manufacturer number | 212931 ST1400 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |