Set of extensions for internal extractor (40, 60, 80, 100 mm extension)

Article no.: 21-V-0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Plastic case
Capacity min. 14 mm
Capacity max. 20 mm
Type of product internal extractor
Material steel

Identification & Classification

Article number 21-V-0
EAN / GTIN 4021176909207
Manufacturer number 21-V-0
L-Number L80010 1179
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The set of extensions for internal extractors of series 21 is used for loosening and extracting deeply seated bearings, bearing outer rings, and bushings in craft, workshop, and industry. The extensions, available in various lengths, allow for versatile use of the internal extractors even in extreme cases. The set contains extensions in four different sizes from 40 - 280 mm for compatibility in every case.
  • Different extension sizes for various applications
  • Practical assembly for universal use

Feature:

  • Material: tool steel
  • Mounting thread [mm]: M7, M10
  • Color: green
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 4
  • Components: 21-V-040, 21-V-060, 21-V-080, 21-V-310
  • Material of the case: plastic
  • Number of handles: 1
  • Foam insert: Yes
  • Diameter in mm: 14, 20
  • Extensions set [mm]: 40, 60, 80, 100 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart