2-jaw tab puller with oscillating, height-adjustable jaws, hydraulic spindle, up to 500 mm spread, 540 mm reach

Article no.: 205-3-B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 205-3-B
EAN / GTIN 4021176886102
Manufacturer number 205-3-B
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The heavy, 2-jaw puller with oscillating, height-adjustable jaws and hydraulic spindle is used for centric pulling of large, particularly stubborn bearings, gears, and discs in all common sizes for crafts, workshops, and industry. The hydraulic spindle achieves a tension force of 12 t. This allows loosening any component that sits on a shaft and is freely accessible from the outside. For pulling operations with a tension force of up to 12 t and/or in tight spaces, the mechanical spindle can be used. The oscillating jaws adapt to any installation situation and are universally applicable due to the adjustable reach. Depending on the version, the jaw shape differs.
  • Adjustable puller jaws for individual reach adjustment
  • Oscillating puller jaws offer a variety of adjustment options

Feature:

  • Material: tool steel
  • Total width [mm]: 572 mm
  • Total width [inch]: 22 1/2
  • Total depth [mm]: 58 mm
  • Total depth [inch]: 2 5/16
  • Total height [mm]: 480 mm
  • Total height [inch]: 18 7/8
  • Width across flats [mm]: 12 mm
  • Thread dimension: G 3/4 inch
  • Span outside pull-off (max.) [inch]: 19 3/4
  • Span outside pull-off (min.) [inch]: 1 1/2
  • Span outside pull-off (max.) [mm]: 500 mm
  • Clamping depth, external puller [mm]: 540 mm
  • Clamping depth external puller [inch]: 21 1/4
  • Hook root thickness at the tip (claw thickness K) [mm]: 4,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 30 mm
  • Hook base width (claw width J) [inch]: 1 3/16
  • Hook base depth usable (claw depth usable O) [mm]: 22 mm
  • Hook root depth usable (claw depth usable O) [inch]: 7/8
  • Total hook root depth (total claw depth H) [mm]: 58 mm
  • Total hook root depth (total claw depth H) [inch]: 2 1/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 19 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/4
  • Max. torque [Nm]: 20 Nm
  • Max. torque [ft lb]: 14.75
  • Max. tensile force [kN]: 120 kN
  • Max. tractive force [t]: 12 t
  • Max. pulling force [US t. sh.]: 13.23
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Clamping depth of A6 external pull-off (hydraulic) [mm]: 490 mm
  • Clamping depth of A6 external pull-off (hydraulic) [inch]: 19 1/4
  • Max. torque (hydraulic) [ft lb]: 14.75
  • Separation diameter (min. - max.) [mm]: 0 mm - 500 mm
  • Number of clamping depth adjustment: 3
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart