{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | MetalMax | |
| Manufacturer’s designation | Diamanttrennscheibe MetalMax 300 mm X 3,8 mm | |
| Content | 1 pcs. | |
| Diameter | 300 mm | |
| Width of disc T | 3.8 mm | |
| Colour | red | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Suitable for material | aluminium; stainless steel; cast iron; steel |
| Article number | 2030943 | |
| EAN / GTIN | 5706915309430 | |
| Manufacturer number | 2030943 | |
| L-Number | L51190 384 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |