• Last chance! Soon no longer part of our assortment.

GARANT Master INOX M solid carbide milling cutter HPC / TPC, TiAlN, ⌀ e8 DC: 3mm

Article no.: 202989 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
133 pieces in stock 133 pieces available in 5-10 working days

Select article variation and quantity

⌀ e8 DC (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Machining strategy HPC
Number of effective cutters (peripheral side) Z 4
Cutter diameter Dc 3 mm
Cutting edge length Lc 8 mm
Overall length L 57 mm
Twist angle 42 degrees
Tolerance class e8
Max. cutting depth L2 4.5 mm; 8 mm
Corner radius R 0.1 mm
Tool material solid carbide
Gauge length A 21 mm
Through-coolant no
Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Cooling lubricant no
Series Master Inox
Manufacturer’s designation GARANT Master INOX M VHM-Fräser
Standard designation for cutting medium, 2nd Priority solid carbide
Standard designation for cutting medium, 3rd Priority solid carbide
Tolerance of cutter diameter tolerance class ISO
Recess diameter D1 2.8 mm
Head length L3 8 mm
ISO milling cutter type L
Balancing quality 0
Relief angle 0 degrees
Side rake angle 0 degrees
Number of effective cutters (end face) Z 4
Twist direction right-hand
Helical pitch 42 mm
Corner / edge 1
Spacing of the cutters unequal spacing
Cutting arc angle max. 36.87 degrees
Direction of infeed horizontal, oblique and vertical
Helix angle characteristic unequal spacing
Cutting media, manufacturer’s designation VHM
Usable length L1 8 mm
Functional length 13 mm
Max. speed 45,000 min-1
Weight 18 g
Cutting direction right-hand cutting
Tool version solid carbide
Standard Werksnorm
Data carriers without data carrier
Machining method circular milling (round milling) (FZI); face milling (FPL); hobbing (FWA); shoulder milling (FEC); slot milling (FNU); turn-milling (FDR)
Colour ring blue
Type of product shoulder mill
Correction factor fz 2.5
Cutting depth min. 0.15 mm

Identification & Classification

Article number 202989 3
EAN / GTIN 4062406244965
Manufacturer number 202989 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
170
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Milling cutter with newly developed high-performance coating for outstanding tool working life and optimum metal removal rates in a wide range of stainless steels. Can be used at high cutting speeds, e.g. in duplex steels.

Note:

Successor product to No. 203009.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability