{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| TPI | 24 | |
| Type of product | Jigsaw blade | |
| Length | 300 mm | |
| Height of blade | 12.5 mm | |
| Thickness of blade | 0.63 mm | |
| Material group | Metal |
| Article number | 1980B-2 | |
| EAN / GTIN | 4000896009817 | |
| Manufacturer number | 1980B-2 | |
| L-Number | L60140 1976 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |