Engine oil filling funnel ∙ 1 l

Article no.: 198-9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour white
Type of product funnel
Capacity 1,000 ml
Characteristics discharge interchangeable
Material plastic
Suitable for oil

Identification & Classification

Article number 198-9
EAN / GTIN 4000896187249
Manufacturer number 198-9
L-Number L60140 4449
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Controlled and easy filling of engine oil
  • Due to adapter system direct and tight connection to the oil filling neck at the engine – controlled and easy filling of engine oil
  • Special funnel made of sturdy plastic
  • Combination possible with oil filling adapters (198-7 ∙ 10 ∙ 13 ∙ 14 ∙ 15 ∙ 16 ∙ 17 ∙ 18 ∙ 19)
    also together with angle connection piece 198-12
    (adapter and angle connection piece optionally available)
  • Made in Germany
  • Easy installation on the engine of the vehicle
  • Ensures the necessary slow, controlled filling of engine oil for some engines – saves time: other work can be done while the oil is draining
  • Replaceable aluminium adapters for many common vehicle models
  • Flexible use due to plug system
  • With optional angle connection piece 198-12, also for hard-to-reach oil filling openings
  • Filling capacity: 1 l

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart