Measuring cups ∙ 5 l

Article no.: 198-8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, white Pure white
Colour turquoise; white
Type of product measuring jug
Capacity 5,000 ml
Characteristics discharge nose; with cover
Material plastic
Suitable for brake fluid; coolant
Unsuitable for liquids containing acids

Identification & Classification

Article number 198-8
EAN / GTIN 4000896174508
Manufacturer number 198-8
L-Number L60140 4131
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Beskrivelse:

  • Til bremsevæske, batterivæske og syrefrie væsker
  • Materiale: HDPE
  • Farve: Hvid/ gennemsigtig
  • Nettovægt (kg): 0,41 kg
  • Kapacitet: 5 l.

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart