{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Colour | grey; turquoise | |
| Width | 210 mm | |
| Thickness | 30 mm | |
| Weight | 0.09 kg | |
| Material | plastic | |
| Characteristics | floor shock protection | |
| Type of product | knee pad |
| Article number | 195-1 | |
| EAN / GTIN | 4000896121069 | |
| Manufacturer number | 195-1 | |
| L-Number | L60140 201 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |