Dovetail milling cutter, form D 60°, uncoated, ⌀ js16 DC: 16mm

Article no.: 194120 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

⌀ js16 DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: HSS Co 5
  • Standard: DIN 1833
  • Tolerance nominal ⌀: js16
  • Direction of infeed: horizontal
  • Shank: DIN 1835 B to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating uncoated
Tool material HSS Co 5
Standard DIN 1833
Tolerance nominal ⌀ js16
Direction of infeed horizontal
Shank DIN 1835 B to h6
Through-coolant no
No. of teeth Z 6
Recess ⌀ D1 8.2 mm
Overall length L 60 mm
Shank ⌀ Ds 12 mm
Flute length Lc 6.3 mm
Feed fz in steel < 750 N/mm2 0.06 mm
Shank tolerance h6
Corner chamfer angle 60 degrees
Colour ring without
Shape D
Type of product Dovetail milling cutter

Identification & Classification

Article number 194120 16
EAN / GTIN 4045197109835
Manufacturer number 194120 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
70
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
28
GG(G)
K
22
CuZn
N
35
Uni
 
wet maximum
 

Description

Version:

Special surface treatment.
Form D cuts only on the circumference, straight teeth.

Note:

For milling small dovetails in tool making and machine building.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart