Tyrolit ceramic combination stone 18x10x75 mm 89A120/400 steel

Article no.: 185988
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 185988
EAN / GTIN 9003171859881
Manufacturer number 185988
L-Number L50140 3049
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • You can use the Tyrolit combination stone for deburring various workpieces.
  • Due to its two different grit sizes, you will always be equipped for the respective application.
  • This product can also be used for whetting magnetic tables.

Feature:

  • Max. working speed: 35m/s
  • Specification: 89AKOMBI
  • Main dimension: B x C x L = 18 x 10 x 75

Advantage:

  • Individual application
  • The best results
  • Broad assortment

Application:

  • For deburring a wide variety of workpieces
  • Also suitable for trueing magnetic tables

Material:

  • Steel/Stainless steel/Casting materials/Nonferrous metals
  • Steel/Stainless steel/Casting materials/Nonferrous metals

Suitable for:

  • Hand-operated grinding

Note:

  • For deburring a wide variety of workpieces
  • Also suitable for trueing magnetic tables

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart