ESD-table top trolley

Article no.: 1850
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Quality and test seal none
ESD protected area (EPA) yes
Colour blue; black

Identification & Classification

Article number 1850
EAN / GTIN 4017976018508
Manufacturer number 1850
L-Number L90080 1054
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

assembled

Description:

Electrically conductive version. Welded tubular and sectional steel, electrically conductive powder coating, slate grey RAL 7015. Bolted and plug-in construction. Shelves made of electrically conductive engineered wood board to DIN 68765, light grey, with 5 mm raised edge. 2 swivel and 2 fixed-wheel castors, wheels with TPE-ESD tyres (thermoplastic elastomer) electrically conductive. Hubs with precision deep groove ball bearings. Maximum comfort: Very low starting, rolling and swivelling resistance. Quiet running on level floors. Tyres are non-marking (trackless). Castors with wheel stops. Maximum load for middle and upper shelves: 80 kg. Overall length: 980 mm.

Feature:

  • Total load capacity (kg): 300
  • Usable surface length (mm): 850
  • Usable surface width (mm): 500
  • Shelf heights (mm): 206, 517, 827
  • Overall length (mm): 986
  • Total width (mm): 511
  • Total height (mm): 1039
  • Tyres: TPE-ESD
  • Wheel size (mm): 125 x 32

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability