1/4″ Bit ratchet screwdriver L.250mm

Article no.: 18120001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 18120001
EAN / GTIN 4018754238910
Manufacturer number 18120001
L-Number L60010 5114
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • High-quality screwdriver with ratchet for bits with 1/4″ hexagon drive.
  • The faster way to tighten screws, thanks to the ratchet function.
  • Space-saving and compact - a screwdriver with integrated magazine for holding 6 bits* (*not included).
  • Simple change of direction (left, right and fixed) by briefly turning the switch ring.
  • Convenient bit change with magnetic hexagon socket.
Features:
  • Heavy-duty mechanism with 48 teeth (7.5° working angle)
  • Easy bit change with magnetic hexagon socket
  • Quick change of direction using switch ring (left, right and fixed)
  • Knurled zone for quick pre-tightening of the screws
  • 1/4″ sockets can be used with bit connector no. 3115 (external hexagon and external square 1/4″)
  • Pop-up storage compartment for 6 bits in the end of the handle for easy access
  • with 2-component handle
  • for bits with external hexagon 1/4″ DIN 3126 / ISO 1173 form C 6.3

Feature:

  • Size: 1
  • Hexagon socket [inch]: 1/4 ″
  • L1: 127 mm
  • L2: 250 mm
  • Number of teeth: 48
  • Weight: 220g
  • Working angle: 7.5°

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart