{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | role | |
| External diameter of wheel/castor | 400 mm | |
| Width of wheel/castor | 100 mm | |
| Material of wheel/castor | polyurethane (PU) | |
| Colour of tyre | black | |
| Material of rim | plastic | |
| Area of application | transport trolleys | |
| Set contents | 2 |
| Article number | 1778 | |
| EAN / GTIN | 4017976177816 | |
| Manufacturer number | 1778 | |
| L-Number | L90080 802 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |