{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
⌀ | 225 mm | |
Thickness | 2 mm | |
Tool material | HSS | |
Bore ⌀ | 32 mm | |
No. of teeth Z | 120 | |
Pitch t | 6 mm | |
Number of drive holes | 2 | |
Drive hole ⌀ | 8 mm | |
Drive hole pitch circle | 45 mm | |
suitable for saw makes | Eisele | |
Suitable for material | Metal | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number |
177250 225X2/K
Copy |
|
EAN / GTIN |
4045197095480
Copy |
|
Manufacturer number |
177250 225X2/K
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |