Swivel castor ∙ without brake

Article no.: 177-0110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hub cap

Identification & Classification

Article number 177-0110
EAN / GTIN 4000896151172
Manufacturer number 177-0110
L-Number L60140 4071
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Swivel castor without brake ∙ ∅ 100 mm
    For HAZET Tool trolley Assistent 167-3 ∙ S ∙ 177 tool trolleys
  • Tightening torque: 15 Nm
  • Made in Germany
  • Net weight: 0.7 kg
DisclaimerUnsuitable or defective spare parts or improper part installation may cause damage, malfunction or total failure of the tool.
The use of non-approved spare parts will void all warranty, service, compensation and liability claims against the manufacturer or the manufacturers agents, distributors and sales representatives.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart