{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Shape | flat | |
| Diameter | 300 mm | |
| Grinding media backing | paper | |
| Contents unit | pieces | |
| Type of product | hool and loop grinding disc | |
| Grit size (mesh) | 60 mesh | |
| Grinding area | single-sided | |
| suitable for material | wood | |
| Characteristics | hook and loop fastener | |
| Standard | EN 13236 |
| Article number | 175497 | |
| EAN / GTIN | 4002748754975 | |
| Manufacturer number | 175497 | |
| L-Number | L51880 28 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |