{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Colour | red | |
| Shape of jaws | pointed | |
| Position of jaws | angled | |
| Length of jaws | 10 mm | |
| Width of jaws | 10 mm | |
| Material of jaws | chromium vanadium steel | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | non-specific pliers | |
| Characteristics | cutting function | |
| Material | steel | |
| Surface | burnished; hardened | |
| Manufacturing processes | hardened | |
| Overall length L | 135 mm | |
| Total weight | 40 g |
| Article number | 173A | |
| EAN / GTIN | 3148511402009 | |
| Manufacturer number | 173A | |
| L-Number | L60130 1972 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |