{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, red | Claret violet | |
| Series | 641X | |
| Manufacturer’s designation | STARCKE Schleifband 641X | |
| Content | 1 pcs. | |
| Description of shape | straight | |
| Abrasive media width | 100 mm | |
| Abrasive media length | 800 mm | |
| Propulsive equipment | tape machines | |
| Grit designation | coarse | |
| Grinding media backing | fabric | |
| Colour | red | |
| Contents unit | pieces | |
| Type of product | linishing belt | |
| Grit size (mesh) | 60 mesh | |
| Suitable for material | steel | |
| Material group | metal | |
| Suitable for | surface grinding |
| Article number | 170266 | |
| EAN / GTIN | 4002748702662 | |
| Manufacturer number | 170266 | |
| L-Number | L51880 138 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |