{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 166N | |
| Type of wheel/castor | swivel castor | |
| Parking brake | yes | |
| Type of fastening | bolted | |
| Colour | grey | |
| Type of product | role | |
| External diameter of wheel/castor | 125 mm; 75 mm | |
| Colour of tyre | grey | |
| Weight | 2.19 kg | |
| Set contents | 4 |
| Article number | 160-0119 | |
| EAN / GTIN | 4000896004232 | |
| Manufacturer number | 160-0119 | |
| L-Number | L60140 512 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |