{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| for hole ⌀ | 3 mm | |
| Programming dimension e | 10 mm | |
| Overhang L1 | 29 mm | |
| Overall length L | 85 mm | |
| Shank ⌀ Ds | 8 mm | |
| suitable blade size | 3 | |
| Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
| Colour ring | without | |
| Type of product | Stepped drill and countersink |
| Article number | 156770 3 | |
| EAN / GTIN | 4067263783596 | |
| Manufacturer number | 156770 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |