{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axial groove on shank | |
| Escape of cooling lubricant | with cooling lubricant exit, radial | |
| Cooling lubricant | yes | |
| Series | Master TM | |
| Manufacturer’s designation | GARANT Master TM VHM-Dreiprofil-Gewindefräser | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL00600115 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0060 mm | |
| Holder tolerance class | h6 | |
| Shank diameter DS | 6 mm | |
| Shank length LS | 37.6 mm | |
| Holder diameter, upper dimension | 0.012 mm | |
| Holder diameter, lower dimension | -0.012 mm | |
| Shank type | HA | |
| Thread type | M | |
| Thread nominal diameter metric | 8 mm | |
| Thread | M8 | |
| Thread pitch | 1.25 mm | |
| Length of tapping part Lc | 3.75 mm | |
| Number of teeth | 6 | |
| Taper lead form | B | |
| Application for type of drilling | Through hole; Blind hole | |
| To depth (x diameter) | 3; 3 | |
| Number of clamping slots | 6 | |
| Flank angle | 60 degrees | |
| Tool material | solid carbide | |
| Standard designation for cutting medium, 3rd Priority | HC-P20 | |
| Cutting media, manufacturer’s designation | K44UF | |
| Coating | AlTiN | |
| Interface | joint 1 | |
| Gauge length A | 24.6 mm | |
| Usable length L1 | 24 mm | |
| Overall length L | 64 mm | |
| Functional length | 64 mm | |
| Weight | 20 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 13 | |
| Machining method | thread processing internal | |
| Colour ring | green | |
| Type of product | Taps | |
| Correction factor fz | 0.05; 0.06 |
| Article number | 139630 M8 | |
| EAN / GTIN | 4067263140078 | |
| Manufacturer number | 139630 M8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |