{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | GARANT Master TM VHM-Dreiprofil-Gewindefräser | |
| Shank diameter DS | 6 mm | |
| Overall length L | 58 mm | |
| Gauge length A | 22 mm | |
| Length of shank LS | 39.6 mm | |
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | Master TM | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00600115 | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 0060 mm | |
| Holder diameter, upper dimension | 0.012 mm | |
| Holder diameter, lower dimension | -0.012 mm | |
| Shank type | HA | |
| Standard designation for cutting medium, 2nd Priority | HC-P20 | |
| Cutting media, manufacturer’s designation | K44UF | |
| Coating | AlTiN | |
| Interface | joint 1 | |
| Functional length | 58 mm | |
| Weight | 17 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Machining method | spiral milling (thread milling) (FSC) | |
| Colour ring | green |
| Article number | 139630 M5 | |
| EAN / GTIN | 4067263140054 | |
| Manufacturer number | 139630 M5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |