{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Series | Master TM | |
| Manufacturer’s designation | GARANT Master TM Schaft-Gewindefräser mit Senkstufe | |
| Holder type | Plain shank | |
| Holder shape | Standard | |
| Holder version | metric with cooling lubricant holes | |
| Holder tolerance class | h6 | |
| Shank diameter | 16 mm | |
| Shank length | 48 mm | |
| Shank type | HA | |
| Tool material | solid carbide | |
| Machining group | K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel) | |
| Cutting media, manufacturer’s designation | VHM | |
| Coating | TiAlN | |
| Cutter diameter | 11.5 mm | |
| Neck diameter | 14.5 mm | |
| Cutting edge length | 29 mm | |
| Thread type | M | |
| Thread pitch | 2 mm | |
| Thread nominal diameter, metric | 14 mm | |
| Relief angle | 0 degrees | |
| Side rake angle | 4 degrees | |
| Number of effective cutters, peripheral side | 6 | |
| Twist direction | right-hand | |
| Twist angle | 15 degrees | |
| Spacing of the cutters | unequal spacing | |
| Application for type of drilling | up to 2×D for blind holes and through holes | |
| Flank angle | 60 degrees | |
| Number of clamping slots | 6 | |
| Countersink angle | 90 degrees | |
| Internal/external application | internal | |
| Full profile | yes | |
| Interface | joint 1; joint 1 | |
| Gauge length | 58 mm | |
| Usable length | 29 mm | |
| Overall length | 106 mm | |
| Functional length | 106 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 13 | |
| Machining method | subland drilling; thread processing internal | |
| Colour ring | green | |
| Type of product | thread mill |
| Article number | 139653 M14 | |
| EAN / GTIN | 4045197957801 | |
| Manufacturer number | 139653 M14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |