HOLEX Pro Form fluteless machine tap without oil grooves 6HX, TiN, M: M6

Article no.: 139130 M6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
33 pieces in stock 33 pieces available in 5-10 working days

Select article variation and quantity

M Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type M
Tool material HSS-E-PM
Coating TiN
Thread D M6
Thread pitch 1 mm
Core hole diameter guideline value 5.55 mm
Overall length L 80 mm
Square-drive width across flats □ 4.9 mm
Shank diameter DS 6 mm
Thread tolerance class ISO 2X 6HX
Application for type of drilling through hole; blind hole
Number of clamping slots 5
Flank angle 60 degrees
Taper lead form C
Through-coolant no
Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Cooling lubricant yes
Series Pro Form
Manufacturer’s designation HOLEX Pro Form Maschinen-Gewindeformer ohne Schmiernuten
Interface position on the machine
Holder type plain shank
Interface coding ZYL00602105
Arbor size 0060
Length of shank LS 63 mm
Nominal diameter of metric thread D 6 mm
Length of tapping part Lc 17 mm
Tap infeed length 5.195 mm
Taper lead angle 9 degrees
Number of teeth 5
Twist direction neutral, straight
Twist angle 0 degrees
To depth (x diameter) 1.5; 1.5
Core hole diameter 5.37 mm
Machining group P (steel)
Interface joint 1
Gauge length A 82.685 mm
Weight 18 g
Cutting direction right-hand cutting
Standard DIN 2174
Data carriers without data carrier
Machining method thread processing internal (EGI)
Colour ring green
Type of product fluteless tap

Identification & Classification

Article number 139130 M6
EAN / GTIN 4069515003322
Manufacturer number 139130 M6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
27
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
INOX < 900 N/mm²
M
8
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12).
Size M1–M1.4 – tolerance class: ISO 1X / 4HX.
HOLEX Pro Form: High-performance fluteless tap for use in a wide range of materials.
  • HSS-E-PM tool material for high wear resistance.
  • The latest-generation optimised HIPIMS TiN coating.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart