{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread type | M | |
| Tool material | HSS-E-PM | |
| Coating | TiN | |
| Thread D | M16-6HX | |
| Thread pitch | 2 mm | |
| Core hole diameter guideline value | 15.1 mm | |
| Overall length L | 110 mm | |
| Square-drive width across flats □ | 9 mm | |
| Shank diameter DS | 12 mm | |
| Thread tolerance class | ISO 2X 6HX | |
| Application for type of drilling | through hole; blind hole | |
| Number of clamping slots | 5 | |
| Flank angle | 60 degrees | |
| Taper lead form | C | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Wet maximum | suitable | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL01202105 | |
| Holder shape | smooth shank with square drive | |
| Holder version | metric | |
| Holder size, metric | 12 mm | |
| Holder tolerance class | h9 | |
| Length of shank LS | 81 mm | |
| Oil | suitable | |
| Cooling lubricant | yes | |
| Series | Pro Form | |
| Manufacturer’s designation | HOLEX Pro Form Maschinen-Gewindeformer ohne Schmiernuten | |
| Nominal diameter of metric thread D | 16 mm | |
| Chisel edge diameter | 14.8 mm | |
| Length of tapping part Lc | 29 mm | |
| Tap infeed length | 5.79 mm | |
| Taper lead angle | 9 degrees | |
| Number of teeth | 5 | |
| Twist direction | neutral, straight | |
| To depth (x diameter) | 1.5; 1.5 | |
| Core hole diameter | 15.1 mm | |
| Reinforced shank | no | |
| Normlänge L | 110 mm | |
| Machining group | M (stainless steel); N (non-ferrous metals); P (steel) | |
| Cutting media, manufacturer’s designation | HSS-PM | |
| Interface | joint 1 | |
| Weight | 181 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Standard | DIN 2174 | |
| Data carriers | without data carrier | |
| Machining method | thread processing internal (EGI) | |
| Colour ring | green | |
| Type of product | fluteless tap | |
| Content | single part |
| Article number | 139130 M16 | |
| EAN / GTIN | 4069515003360 | |
| Manufacturer number | 139130 M16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |