Nylon strap wrenches 60 mm

Article no.: 138A.17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Gurtrohrzange mit Nylon-Gurt 0 - 60mm
ESD protected area (EPA) no
Colour red
Unit of measure for clamping capacity metric
Capacity min. 0 mm
Capacity max. 60 mm
Type of clamping device tape
Length of strap 450 mm
Material of tape fabric
Content single part
Type of product pipe wrench
Material aluminium tube (high-strength)
Manufacturing processes hardened
Overall length 300 mm
Total weight 280 g

Identification & Classification

Article number 138A.17
EAN / GTIN 3148516677457
Manufacturer number 138A.17
L-Number L60130 4013
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Aluminium alloy body
  • Highly resistant nylon belt

Feature:

  • A [″]: 2
  • A [mm]: 60
  • E [mm]: 42
  • E1 [mm]: 27.5
  • L [mm]: 300
  • L1 [mm]: 450
  • [g]: 280

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart