Turning Tool Holder radial, Square 25

Article no.: 138168
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 138168
EAN / GTIN 4069739114125
Manufacturer number 8.BMT25HC10
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Square cross mount, left, form B2

Feature:

Square cross mount, left, form B2.
Premium-class tool system for maximum production efficiency - Made in Germany.
  • The tool holder can only be used on one side.
  • A turning steel can be clamped.
  • Pressure plate is convertible.
  • The position of the cutting edge can be changed between the overhead head and the standard by means of the conversion.
  • Product name (PRODDES): 8.BMT25HC10
  • Type of product: Static tools and adapters
  • Overall height (OAH): 115 mm
  • Number of collets on the workpiece side (CCONWS): 1
  • Length of reach (LPR): 55 mm
  • Function length (LF): 30 mm
  • Function height (HF): 25 mm
  • Shank size: VDI40
  • Interface size: Square 25x25 mm
  • Tool holder cooling: External cooling

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart