{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Brillant blue | |
| Colour | blue | |
| With push handle | no | |
| Usable width | 630 mm | |
| Usable depth | 630 mm | |
| Type of wheel/castor | Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 80 mm | |
| Width of wheel/castor | 35 mm | |
| Material of wheel/castor | Polyamide | |
| Type of product | special roller | |
| Coating | powder-coated | |
| Material | steel | |
| Max. load capacity | 250 | |
| Overall height Hg | 179 mm | |
| Mobile | yes |
| Article number | 1361 | |
| EAN / GTIN | 4017976013619 | |
| Manufacturer number | 1361 | |
| L-Number | L90080 250 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |