{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | blue | |
| Decorative finishes | Beech | |
| With push handle | yes | |
| Number of handles | 1 | |
| Material of handle | steel tube | |
| Usable width | 605 mm | |
| Usable depth | 408 mm | |
| Type of wheel/castor | Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Width of wheel/castor | 32 mm | |
| Material of wheel/castor | TPE | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Max. load capacity | 250 | |
| Overall width | 747 mm | |
| Overall depth | 414 mm | |
| Overall height | 970 mm | |
| Mobile | yes |
| Article number | 135400 | |
| EAN / GTIN | 4017976135403 | |
| Manufacturer number | 135400 | |
| L-Number | L90080 614 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |