{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL01602105 | |
| Shank diameter DS | 16 mm | |
| Shank length LS | 30 mm | |
| Thread type | M | |
| Thread nominal diameter metric | 20 mm | |
| Thread | M20 | |
| Thread pitch | 2.5 mm | |
| Thread tolerance class | ISO 2 6H | |
| Chisel edge diameter | 16 mm | |
| Length of tapping part Lc | 26 mm | |
| Taper lead angle | 15 degrees | |
| Number of teeth | 4 | |
| Twist direction | right-hand | |
| Twist angle | 40 degrees | |
| Type of thread-cutting tool | machine tap for dynamic machining | |
| Taper lead form | C | |
| Application for type of drilling | blind hole | |
| To depth (x diameter) | 3 | |
| Number of clamping slots | 4 | |
| Core hole diameter | 17.5 mm | |
| Flank angle | 60 degrees | |
| Square-drive width across flats □ | 12 mm | |
| Tool material | HSS-E-PM | |
| Cutting media, manufacturer’s designation | HSS-E PM TIN | |
| Coating | TiN | |
| Interface | joint 1 | |
| Overall length L | 140 mm | |
| Weight | 189 g | |
| Cutting direction | right-hand cutting | |
| Standard | DIN 376 | |
| Machining method | thread processing internal (EGI) | |
| Colour ring | red | |
| Type of product | taps |
| Article number | 135375 M20 | |
| EAN / GTIN | 4045197197986 | |
| Manufacturer number | 135375 M20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |