{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread type | M | |
| Tool material | HSS-E | |
| Coating | vaporised | |
| Thread D | M5x0,8-6H | |
| Thread pitch | 0.8 mm | |
| Core hole diameter | 4.2 mm | |
| Nominal diameter of metric thread D | 5 mm | |
| Overall length L | 127.02 mm | |
| Shank diameter DS | 6 mm | |
| Square-drive width across flats □ | 4.9 mm | |
| Thread tolerance class | ISO 2 6H | |
| Taper lead form | B | |
| Application for type of drilling | through hole | |
| Standard | Werksnorm | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00600105 | |
| Holder shape | smooth shank with square drive | |
| Holder version | metric | |
| Holder size, metric | 6 mm | |
| Holder tolerance class | h9 | |
| Length of shank LS | 37 mm | |
| Oil | suitable | |
| Cooling lubricant | yes | |
| Series | Vap Tap | |
| Manufacturer’s designation | GARANT Vap Tap Maschinen Gewindebohrer HSS-E extra lang, vaporisiert | |
| Chisel edge diameter | 4 mm | |
| Length of tapping part Lc | 16.9 mm | |
| Tap infeed length | 4 mm | |
| Taper lead angle | 8 degrees | |
| Number of teeth | 3 | |
| Type of thread-cutting tool | machine tap for dynamic machining | |
| Cutting part version | with lubrication groove and dirt trap groove | |
| To depth (x diameter) | 3 | |
| Number of clamping slots | 3 | |
| Core hole diameter guideline value | 4.2 mm | |
| Flank angle | 60 degrees | |
| Reinforced shank | yes | |
| Normlänge L | 125 mm | |
| Machining group | M (stainless steel); N (non-ferrous metals); P (steel) | |
| Cutting media, manufacturer’s designation | HSS-E | |
| Interface | joint 1 | |
| Usable length L1 | 15 mm | |
| Weight | 27 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Data carriers | without data carrier | |
| Machining method | thread processing internal (EGI) | |
| Type of product | taps | |
| Content | single part |
| Article number | 132670 M5 | |
| EAN / GTIN | 4069515058087 | |
| Manufacturer number | 132670 M5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |