Euro box

Article no.: 1309
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour
grey
Height
145 mm
Width
300 mm
Depth
400 mm
Volume
12.6 l
Material
polyethylene (PE); polypropylene (PP)
Max. load capacity
15
Grip shape
through grip
Stackable
yes
Type of product
euroboxes

Identification & Classification

Article number 1309
EAN / GTIN 4017976013091
Manufacturer number 1309
L-Number L90080 369
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

accessories

Description:

Made of high-quality, shock-resistant plastic, mainly Polyethylene (PE) and Polypropylene (PP). These materials are resistant to all common alkaline solutions and acids, neutral to smell and taste, physiologically recognized as safe and remain in the temperature range between - 40° and + 100° stable as far as dimensions and material is concerned. Colour grey, in standard Euro dimensions.

Feature:

  • Total load capacity (kg): 15
  • Inner dimensions (mm): 366 x 264 x 130
  • Total length (mm): 400
  • Total width (mm): 300
  • Total height (mm): 145
  • Content (litres): 12,6

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability