Shaft and tow hitch

Article no.: 12920
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 12920
EAN / GTIN 4017976129204
Manufacturer number 12920
L-Number L90080 1192
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

mounted

Description:

For transport with towing vehicles up to 6 km / h. Trains with up to 5 cars possible. Maximum train weight 2,000 kg. Profiled drawbar made of flat steel, automatically moves into a vertical rest position by means of gas pressure springs. There is a stable coupling pin on the fixed castor side. Connection by foot operation possible.

Feature:

  • Total load capacity (kg): 600
  • Colour: blue
  • Note: for MultiVario carts

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart