{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for capstan nuts | |
| Min. nut diameter | 15 mm | |
| Max. nut diameter | 35 mm | |
| Overall length L | 168 mm | |
| Material | heat-treatable steel | |
| Version | joint (pivotable) | |
| Type of handle | standard handle | |
| Special features, for capstan nuts | with plastic sleeve | |
| Type of product | c-hook spanner | |
| Surface | chrome-plated | |
| Drive | handle |
| Article number | 126A.35 | |
| EAN / GTIN | 3148511346914 | |
| Manufacturer number | 126A.35 | |
| L-Number | L60130 244 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |