Hinged hook and pin wrench, 120 - 180 mm

Article no.: 126A.180
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product C-hook (pin) spanners

Identification & Classification

Article number 126A.180
EAN / GTIN 3148511347089
Manufacturer number 126A.180
L-Number L60130 5600
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • For nuts with side holes
  • Removable pins
  • Same concept and advantages as spanner 125A , but with removable pins for operating hole nuts
  • Pins hardened
  • chrome-plated, satin finish

Feature:

  • A [mm]: 8
  • d [mm]: 120 - 180
  • E [mm]: 20
  • L [mm]: 492
  • [g]: 1440

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart