Tyrolit fleece sheet 152x229 mm A POLISH PREMIUM universal building materials

Article no.: 120787
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Pieces
  • Order steps: 20 Pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 120787
EAN / GTIN 9003171207873
Manufacturer number 120787
L-Number L50140 2059
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The PREMIUM hand pads from Tyrolit impress with the longest possible standing time thanks to their impregnation, which means that the abrasive grain is also inside the fleece.
  • Whether you are cleaning welding seams, removing rust, machining lacquer or polishing surfaceswe offer the right product for every application.
  • In addition, you as the operator benefit from the perfect adaptability of the fleece sheets to the surface.

Advantage:

  • Maximum lifetime thanks to 100% impregnation - grain is thus also located inside the abrasive fabric
  • Various specifications enable the cleaning of welding seams all the way up to polishing of surfaces
  • Very flexible design – fabric adapts perfectly to the surfaces

Application:

  • A COARSE / A MEDIUM for cleaning welding seams, removing rust and coatings as well as for light deburring
  • A FINE for grinding lacquer and paint, for cleaning machine components and for finishing
  • A VERY FINE / A ULTRA FINE for finishing any kind of workpiece
  • A GP – GREEN for fast all-round cleaning and finishing

Material:

  • Steel
  • Wood
  • Plastics / PVC
  • Stainless steel
  • Casting materials
  • Nonferrous metals
  • Steel;Wood;Plastics / PVC;Stainless steel;Casting materials;Nonferrous metals

Suitable for:

  • Hand-operated grinding

Note:

  • For cleaning and grinding surfaces using an orbital sander or by hand

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart