Tyrolit external grinding wheel straight 400x40x127 A120 V steel

Article no.: 119385
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 119385
EAN / GTIN 9003171193855
Manufacturer number 119385
L-Number L50140 756
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • In many industries, external cylindrical grinding is one of the most frequently used grinding processes.
  • In the automotive industry, for example, camshafts, crankshafts and gear shafts designed to meet the most stringent demands and requirements are produced.
  • Use of aluminium oxide especially for non and low-alloyed steels.
  • The grade and structure of the wheel affect the grinding result and are tailored perfectly to use on non and low-alloyed steels.
  • Our assortment also includes wheels for angled flute grinding.

Feature:

  • Max. working speed: 50m/s
  • Max. RPM: 2400rpm
  • Specification: SD33A 120 JJ8P VK8 /50
  • Main dimension: D x T x H = 400 x 40 x 127

Advantage:

  • Angled flute grinding possible
  • Longer life expectancy
  • Increased lifetime

Application:

  • Especially for external cylindrical grinding of unalloyed and low alloyed steels

Material:

  • Steel
  • Steel

Suitable for:

  • External cylindrical grinding tools

Note:

  • Especially for external cylindrical grinding of unalloyed and low alloyed steels

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart