{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Shank diameter | 19.05 mm | |
| Shank type | HB | |
| Cutter diameter, min. | 15 mm | |
| Cutter diameter, max. | 15 mm | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Flute length | 30 mm | |
| Number of teeth | 2 | |
| Tool material | HSS | |
| Coating | TiAlN | |
| Interface | joint 1 | |
| Usable length | 30 mm | |
| Overall length | 60.5 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Machining method | drilling into solid material | |
| Type of product | core drill | |
| Content | single part |
| Article number | 118802 15 | |
| EAN / GTIN | 4069515029179 | |
| Manufacturer number | 118802 15 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |