{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Holder version | metric | |
| Holder size, metric | 6 mm | |
| Dry machining | suitable | |
| Type of mounting | spigot | |
| Shank diameter | 6 mm | |
| Shank type | HB | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Number of steps | 9 | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Angle, 1st step | 118 degrees | |
| Point geometry | N | |
| Product designation (type) | N | |
| Application for type of drilling | through hole | |
| Tool material | HSS-E | |
| Coating | uncoated | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Standard | Werksnorm | |
| Machining method | drilling into solid material | |
| Colour ring | without | |
| Type of product | stepped drill | |
| Content | single part |
| Article number | 118320 4-12 | |
| EAN / GTIN | 4045197036575 | |
| Manufacturer number | 118320 4-12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |