Rough grinding wheel 230x4x22,23 mm cranked A30R PREMIUM inox

Article no.: 117073
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 117073
EAN / GTIN 9003171170733
Manufacturer number 117073
L-Number L50150 133
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM grinding disc for angle grinders is the perfect tool for efficient and fast grinding of stainless steel. The special bond system results in outstanding aggressiveness and high durability in use. The chemical purity of the product prevents corrosion and pitting and enables gentle treatment of the workpiece. In addition, Tyrolit’s specially developed ”Comfort Start” technology ensures a pleasant start when grinding, which increases the user’s working comfort many times over. The PREMIUM grinding disc is ideal for quickly and efficiently completing a wide range of grinding applications on different grades of stainless steel.

Feature:

  • Shape: 27 CROWNED GRINDING DISC
  • Grit size: 30
  • Vs /max: 72 m/s
  • Material suitability: stainless steel
  • Product line: PREMIUM
  • Specification : A 30 R- BFX
  • Dimensions (D x U x H): 230 x 4 x 22.23 mm
  • Container diameter: 230 mm
  • Thickness: 4 mm
  • Bore: 22.23 mm
  • Tools for: Angle grinder

Advantage:

  • Special bond system for stainless steel with good aggressiveness and long service life
  • The chemical purity of the product prevents corrosion formation, pitting and reduction of fatigue strength and thus leads to the best results on stainless steel
  • Comfort Start ensures a pleasant start when grinding and increases working comfort

Application:

  • For various grinding applications on different stainless steel qualities

Recommendation:

  • 4 mm thickness for peripheral grinding
  • 7 mm thickness for rough grinding

Special features:
  • Maximum aggressiveness and service life
  • Best results on stainless steel
  • Comfort Start for a pleasant start

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart